- 24 oz Head Weight
- Steel Material External Use
description
- Brick Hammers are drop forged high carbon steel, heat treated, quenched and tempered carbon steel. They are available in head weight of 1-1/2 pounds with cushion grip fiberglass handles. A special purpose hammer designed for setting and cutting (splitting) bricks, masonry tile and concrete blocks, and, for chipping mortar from bricks.
| Handle Length | N/A |
| Length | 11 in |
| Head Weight | 24 oz |
| Size (text) | N/A |
| Head Length | N/A |
| Material | Steel |
| Head Wt. | 1 1/2 lb |
| Type | Fiberglass |
| Face Diameter | N/A |
| Weight | 2.38 LB |
| EAN or UPC | 697950142869 |
| NSN Number | 5120-00-236-3730 |

