- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 17 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | L |
| Outside Dia. | 1.999 in |
| Bushing Series | N/A |
| Material | Steel |
| Pitch Diameter | 2.029 in |
| Finished Bore | N/A |
| Hub Dia. | 1.437 in |
| Bore Type | Rough Bore |
| Bore Size [Max] | 1.125 in |
| Bushing Bore Size [Max] | 1.125 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 1.125 in |
| Material Internal Use | Atomized Metals |
| Bushing Type | None |
| Type | DF-1 |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Belt Pitch | 3/8 in |
| Length Through Bore | 1.875 in |
| No. of Teeth | 17 |
| Hub Type | B |
| Teeth Face Width | 1.25 in |
| Material External Use | Steel |
| Hub Projection | 5/8 in |
| Flange O.D. | 2.256 in |
| Construction Internal | Solid |
| Belt Width | 1 in |
| Pitch Dia. | 2.029 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950151045 |

