- 180 Chain Number
- 1 Strand
- 11 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Chain Pitch | 2.250 in |
| Hub Dia. | 5 1/2 in |
| Bushing Bore Size [Max] | 3.625 in |
| Chain No. | 180 |
| Bore Range [Max] | 3.63 in |
| Inch/Metric | Inch |
| Bore Style | Minimum Bore |
| Pitch Dia. | 7.986 in |
| Martin No. | 180B11 |
| Width Across Teeth | 1.3 in |
| Outside Dia. | 9.01 in |
| No. of Strands Across | 1 |
| Construction Internal | Welded |
| Bore Size [Min] | 1.5 in |
| Finished Bore Size | 1.5 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Stock Bore Size | 1.5 in |
| Hub Length Thru | 1.699 in |
| Outside Dia. [Min] | 9.01 in |
| Caliper Diameter | 6 1/2 in |
| Chain Sprocket Number | 180 |
| Pitch Diameter | 7.99 in |
| Bore Size [Max] | 3.625 in |
| Material External Use | Steel |
| Series | C |
| Bushing Bore Size [Min] | 1.5 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 11 |
| Hub O.D. | 5.5 in |
| Sprocket Style | B |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Pitch | 2.25 in |
| Length Through Bore | 3 in |
| Bore Range [Min] | 1.5 in |
| Bore Type | Finished Bore |
| Bushing Bore [Min] | 1.5 in |
| O.D. | 9.013 in |
| Family Name | No. 180 - 2 1/4 in Pitch - Single - Type B & C |
| Single Strand Tooth Thickness | 1.301 in |
| Pitch Diameter [Min] | 7.99 in |
| Weight | 29.0 LB |
| EAN or UPC | 697950027722 |

