- Style 216
- for a 18" Diameter Screw
- 3" Bore
- No Oil Pipe
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
| Bolt Hole Length | 3 1/2 in |
| Hanger Type | 216 |
| Material Internal Use | Carbon Steel |
| Bolt Length | 1.75 in |
| Conveyor Dia. | 18 in |
| Bolt Size | 0.625 in |
| Bolt Hole Width | 19 in |
| Slot Size | 0.688 X 1.688 in |
| Oil Pipe | No |
| O.D. | 18 in |
| Mounting Hole Centers | 3.5 in |
| Coupling O.D. | 3 in |
| Style | 216 |
| Mounting Distance (Drop) | 12 1/8 in |
| Material External Use | Steel |
| Shaft Dia. | 3 in |
| Weight | 34.0 LB |
| EAN or UPC | 697950102795 |

