- 18" Conveyor Diameter
- Detachable Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Type | Detachable Inlet |
| Conveyor Dia. | 18 in |
| Material | Steel |
| Length | 24 in |
| Weight | 29.0 LB |
| Type | Detachable Inlet |
| Conveyor Dia. | 18 in |
| Material | Steel |
| Length | 24 in |
| Weight | 29.0 LB |