- 18" Conveyor Diameter
- 12 ga. Trough Thickness
- 12 ft Length
- Angle Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Trough Thickness/Gauge | 12 ga. |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Width - Inner | 19 in |
| Length | 12 ft |
| Trough Thickness | 0.105 in |
| Flange Type | Angle |
| Flange Width | 2.5 in |
| Radius | 9 1/2 in |
| Conveyor Dia. | 18 in |
| Radius Center Height | 12 1/8 in |
| Weight | 302.0 LB |
| EAN or UPC | 697950103204 |

