- 18" Conveyor Diameter
- 0.250" Trough Thickness
- 6 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Length | 6 ft |
| Radius Center Height | 12 1/8 in |
| Conveyor Dia. | 18 in |
| Outer Width | 36 1/2 in |
| Flange Width | 2.75 in |
| Width - Inner | 31 in |
| Radius | 9 1/2 in |
| Trough Thickness/Gauge | 0.25 in |
| Weight | 196.2 LB |

