- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Pitch Dia. | 2.865 in |
| Material Internal Use | Atomized Metals |
| Belt Size | H |
| Outside Dia. | 2.8110 in |
| Pitch Diameter | 2.865 in |
| Bore Range [Max] | 1 5/8 in |
| Bore Size [Max] | 1.688 in |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Bushing Bore Size [Max] | 1.688 in |
| Finished Bore | N/A |
| Bushing Series | SH |
| Flange O.D. | 3.125 in |
| Construction Internal | Solid |
| Teeth Face Width | 1.313 in |
| Bore Range [Min] | 1/2 in |
| Type | EF-1 |
| Belt Width | 1 in |
| Belt Pitch | 1/2 in |
| No. of Teeth | 18 |
| Material External Use | Steel |
| Bushing Type | QD |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950151069 |

