- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Min] | 0.625 in |
| Length Through Bore | 2 in |
| Bore Range [Max] | 1.5 in |
| Bore Range [Min] | 0.625 in |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Bushing Type | None |
| Bore Type | Rough Bore |
| Bore Size [Max] | 1.5 in |
| No. of Teeth | 18 |
| Bushing Bore Size [Min] | 0.625 in |
| Flange O.D. | 3.097 in |
| Outside Dia. | 2.811 in |
| Hardened Teeth | With Hardened Teeth |
| Material External Use | Steel |
| Belt Pitch | 1/2 in |
| Bushing Series | N/A |
| Type | DF-1 |
| Bushing Bore Size [Max] | 1.5 in |
| Material | Steel |
| Hub Type | B |
| Pitch Dia. | 2.865 in |
| Belt Width | 1 in |
| Material Internal Use | Atomized Metals |
| Hub Dia. | 2 1/4 in |
| Teeth Face Width | 1.313 in |
| Hub Projection | 0.688 in |
| Pitch Diameter | 2.865 in |
| Belt Size | H |
| Weight | 2.8 LB |
| EAN or UPC | 697950151052 |

