- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 1 5/8 in |
| Bushing Type | QD |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Atomized Metals |
| Belt Width | 1.5 in |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Bushing Series | SH |
| Bore Size [Max] | 1.688 in |
| Hub Type | A |
| Length Through Bore | 1.813 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Belt Size | H |
| Pitch Diameter | 2.865 in |
| Type | EF-1 |
| No. of Teeth | 18 |
| Teeth Face Width | 1.813 in |
| Belt Pitch | 1/2 in |
| Pitch Dia. | 2.865 in |
| Bushing Bore Size [Max] | 1.688 in |
| Material External Use | Steel |
| Flange O.D. | 3.125 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. | 2.8130 in |
| Weight | 1.79 LB |
| EAN or UPC | 697950151083 |

