- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 18 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Pitch | 3/8 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Material | Steel |
| Teeth Face Width | 0.75 in |
| Outside Dia. | 2.1190 in |
| Material Internal Use | Atomized Metals |
| No. of Teeth | 18 |
| Belt Width | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | N/A |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 2.149 in |
| Bore Type | Rough Bore |
| Bore Range [Max] | 1 3/16 in |
| Flange O.D. | 2.375 in |
| Bushing Type | None |
| Bore Range [Min] | 1/2 in |
| Hub Dia. | 1.562 in |
| Pitch Diameter | 2.149 in |
| Length Through Bore | 1 3/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.188 in |
| Bore Size [Max] | 1.188 in |
| Construction Internal | Solid |
| Type | DF-1 |
| Belt Size | L |
| Hub Type | B |
| Hub Projection | 5/8 in |
| Weight | 0.75 LB |
| EAN or UPC | 697950151113 |

