- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 18 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Min] | 0.375 in |
| Outside Dia. | 2.1190 in |
| Bushing Series | JA |
| Bore Range [Max] | 1 1/4 in |
| Material Internal Use | Atomized Metals |
| Bushing Bore Size [Min] | 0.375 in |
| Belt Pitch | 3/8 in |
| Pitch Diameter | 2.149 in |
| Belt Width | 1 in |
| Finished Bore | N/A |
| Bushing Type | QD |
| Construction Internal | Solid |
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 18 |
| Bushing Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| Teeth Face Width | 1.25 in |
| Bore Type | Bushed |
| Bore Size [Max] | 1.25 in |
| Belt Size | L |
| Type | EF-1 |
| Weight | 0.62 LB |
| EAN or UPC | 697950151168 |

