- 18" Conveyor Diameter
- 10 ft Length
- 12 ga. Thickness
- Flanged Trough Cover
caution
- Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked
| Length | 10 ft |
| Steel Thickness | 12 ga. |
| Type | Flanged |
| Conveyor Dia. | 18 in |
| Weight | 94.0 LB |
| EAN or UPC | 697950104416 |

