- 18" Conveyor Diameter
- 5 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Do not connect regulator to bottled gas
| Conveyor Dia. | 18 in |
| Length | 5 ft |
| Type | Plain |
| Steel Thickness | 12 ga. |
| Weight | 44.5 LB |
| EAN or UPC | 697950104638 |
| Conveyor Dia. | 18 in |
| Length | 5 ft |
| Type | Plain |
| Steel Thickness | 12 ga. |
| Weight | 44.5 LB |
| EAN or UPC | 697950104638 |