- 18" Conveyor Diameter
- 12 ft Length
- 12 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Do not connect regulator to bottled gas
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 18 in |
| Steel Thickness | 12 ga. |
| Length | 12 ft |
| Weight | 115.2 LB |
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 18 in |
| Steel Thickness | 12 ga. |
| Length | 12 ft |
| Weight | 115.2 LB |