- 18" Conveyor Diameter
- 3" Coupling Diameter
- Ball Bearing Type
- U-Trough Style
- Outside Trough End Less Feet
description
- Used to support end bearing and cover when no trough support is required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.8125 in |
| Coupling O.D. | 3 in |
| Trough Style | U-Trough |
| Conveyor Dia. | 18 in |
| Flange Width | 2.5 in |
| Type | Outside Less Feet |
| Center Distance | 12.125 in |
| Material Thickness | 0.375 in |
| Bolt Hole Size | 5/8 in |
| Weight | 60.0 LB |

