- 18" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Trough Thickness | 3/16", 1/4" |
| Material Thickness | 0.25 in |
| Radius | 9 3/4 in |
| Flange Width | 24.25 in |
| Bolt Hole Size | 5/8 in |
| Radius Center Height | 11 13/16 in |
| Conveyor Dia. | 18 in |
| Weight | 10.2 LB |
| EAN or UPC | 697950105352 |

