- 18" Conveyor Diameter
- Red Rubber Gasket
| Conveyor Dia. | 18 in |
| Radius Center Height | 11 13/16 in |
| Material Thickness | 0.125 in |
| Bolt Hole Size | 5/8 in |
| Radius | 9 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950130439 |
| Conveyor Dia. | 18 in |
| Radius Center Height | 11 13/16 in |
| Material Thickness | 0.125 in |
| Bolt Hole Size | 5/8 in |
| Radius | 9 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950130439 |