- 18" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Flange Length | 3 in |
| Flange Thickness | 1/4 in |
| Conveyor Dia. | 18 in |
| Bolt Hole Size | 5/8 in |
| Bolt Hole Spacing | 16 in |
| Weight | 13.5 LB |
| EAN or UPC | 697950105376 |

