- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 18 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material Internal Use | Carbon Steel |
| Hub Projection | 7/8 in |
| Bore Range [Max] | 2.625 in |
| Hub Type | B |
| Finished Bore | N/A |
| Length Through Bore | 3.437 in |
| Teeth Face Width | 2.563 in |
| Belt Width | 2 in |
| Bushing Series | N/A |
| Bushing Bore Size [Min] | 1 in |
| Flange O.D. | 5.562 in |
| Belt Size | XH |
| Construction Internal | Solid |
| Pitch Diameter | 5.013 in |
| Pitch Dia. | 5.013 in |
| Material | Steel |
| Hub Dia. | 3.687 in |
| Belt Pitch | 7/8 in |
| Bushing Type | None |
| Hardened Teeth | With Hardened Teeth |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 2.625 in |
| Bore Size [Max] | 2.625 in |
| Type | DF-1 |
| No. of Teeth | 18 |
| Bore Type | Rough Bore |
| Bore Size [Min] | 1 in |
| Bore Range [Min] | 1 in |
| Outside Dia. | 4.905 in |
| Weight | 12.0 LB |
| EAN or UPC | 697950105567 |

