- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 18 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Series | N/A |
| No. of Teeth | 18 |
| Belt Pitch | 1/5 in |
| Outside Dia. | 1.1260 in |
| Bore Size [Max] | 0.563 in |
| Length Through Bore | 0.781 in |
| Bushing Bore Size [Max] | 0.563 in |
| Bore Range [Min] | 1/4 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Rough Bore |
| Pitch Dia. | 1.146 in |
| Bore Size [Min] | 0.25 in |
| Material | Steel |
| Hub Projection | 0.218 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 8-32 x 1/8 |
| Belt Size | XL |
| Bushing Type | None |
| Belt Width | 0.375 in |
| Construction Internal | Solid |
| Flange O.D. | 1.375 in |
| Type | DF-1 |
| Finished Bore | N/A |
| Teeth Face Width | 0.563 in |
| Hub Type | B |
| Bushing Bore Size [Min] | 0.25 in |
| Bore Range [Max] | 9/16 in |
| Hub Dia. | 0.812 in |
| Pitch Diameter | 1.146 in |
| No. of Screws | 2 |
| Material External Use | Steel |
| Weight | 0.13 LB |
| EAN or UPC | 697950105581 |

