- 12 in Length
- Steel Material
description
- The die bar or pry bars are made in the U.S.A. This is a long metal bar with one curved end. It is often used to help pull apart two objects. These come in a chrome or industrial black finish. Rolling Head Pry Bars are drop forged, heat treated, quenched and tempered carbon steel construction with aligning point at opposite end. A special purpose hand tool designed for maneuvering and/or aligning work to its desired position.
features
- Wrench Removes Gasoline and Oil Filters 2-1/4" to 2-9/16" (57 to 65mm) in Diameter
- Design Prevents Crushing of the Filter Case
| Blade Length | N/A |
| Length | 12 in |
| Hex Size | 1/2 in |
| Dia. [Max] | 2.56 in, 65 mm |
| Dia. [Min] | 2.25 in, 57 mm |
| Material | Steel |
| Weight | 0.7 LB |
| EAN or UPC | 697950165073 |

