Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
15 in Steel Pry Bar

193

15 in Steel Pry Bar
Item #100969164
  • 15 in Length
  • Steel Material
15 in Steel Pry Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Length
  • Steel Material

description

  • The die bar or pry bars are made in the U.S.A. This is a long metal bar with one curved end. It is often used to help pull apart two objects. These come in a chrome or industrial black finish. Rolling Head Pry Bars are drop forged, heat treated, quenched and tempered carbon steel construction with aligning point at opposite end. A special purpose hand tool designed for maneuvering and/or aligning work to its desired position.
Length 15 in
Hex Size 1/2 in
Blade Length N/A
Weight 0.87 LB
EAN or UPC 697950165097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison