Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
24 in Steel Pry Bar

197

24 in Steel Pry Bar
Item #100969177
  • 24 in Length
  • Steel Material
24 in Steel Pry Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Length
  • Steel Material

description

  • The pinch or pry bars are made in the U.S.A. It is a long metal bar with one wider, flat end. They come in a bright zinc or industrial black finish. Pinch Point Pry Bars are drop forged, heat treated, quenched and tempered carbon steel construction with aligning point at opposite end. A special purpose hand tool designed for maneuvering and/or aligning work to its desired position.
Length 24 in
Blade Length N/A
Hex Size 3/4 in
Weight 3.0 LB
EAN or UPC 697950165059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison