- 24 in Length
- Steel Material
description
- The pinch or pry bars are made in the U.S.A. It is a long metal bar with one wider, flat end. They come in a bright zinc or industrial black finish. Pinch Point Pry Bars are drop forged, heat treated, quenched and tempered carbon steel construction with aligning point at opposite end. A special purpose hand tool designed for maneuvering and/or aligning work to its desired position.
| Length | 24 in |
| Blade Length | N/A |
| Hex Size | 3/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950142975 |

