- 1" Shaft Diameter
- 11" Long
- #1 Drive Shaft Made for Bronze Bearing & Waste Pack Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Type | Drive Shaft No. 1 |
| Hardened | No |
| Length | 11 in |
| Bearing Type | Bronze Bearing |
| Seal Type | Waste Pack Seal |
| Shaft Dia. | 1 in |
| Weight | 2.0 LB |

