- 1" Shaft Diameter
- 10 1/2" Long
- #1 Drive Shaft Made for Ball Bearing & Waste Pack Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Shaft Dia. | 1 in |
| Hardened | No |
| Type | Drive Shaft No. 1 |
| Material Internal Use | Carbon Steel |
| Keyway Width | 0.25 in |
| Keyway Depth | 0.125 in |
| Shaft Length | 10.5 in |
| Key Way Size | 0.25 X 0.125 X 3 in |
| Bearing Type | Ball Bearing |
| Bolt Dia. | 0.375 in |
| No.of Bolts | 2 |
| Keyway Length | 3 in |
| Length | 10 1/2 in |
| Seal Type | Waste Pack Seal |
| Material External Use | Steel |
| Weight | 2.0 LB |
| EAN or UPC | 697950272528 |

