- 1 1/2" Shaft Diameter
- 12 3/4" Long
- #1 Drive Shaft Made for Bronze Bearing & No Seals
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| No.of Bolts | 2 |
| Hardened | No |
| Bolt Dia. | 0.5 in |
| Keyway Depth | 0.188 in |
| Bearing Type | Bronze Bearing |
| Keyway Length | 3.25 in |
| Keyway Width | 0.375 in |
| Key Way Size | 0.375 X 0.188 X 3.25 in |
| Shaft Length | 12.75 in |
| Shaft Dia. | 1.5 in |
| Seal Type | None |
| Length | 12 3/4 in |
| Type | Drive Shaft No. 1 |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Weight | 6.3 LB |
| EAN or UPC | 697950085326 |

