- 2" Shaft Diameter
- 15" Long
- #1 Drive Shaft Made for Bronze Bearing & No Seals
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Keyway Length | 4.5 in |
| Length | 15 in |
| Bearing Type | Bronze Bearing |
| Keyway Depth | 0.25 in |
| No.of Bolts | 2 |
| Bolt Dia. | 0.625 in |
| Seal Type | None |
| Key Way Size | 0.5 X 0.25 X 4.5 in |
| Shaft Dia. | 2 in |
| Material External Use | Steel |
| Keyway Width | 0.5 in |
| Type | Drive Shaft No. 1 |
| Material Internal Use | Carbon Steel |
| Hardened | No |
| Shaft Length | 15 in |
| Weight | 11.5 LB |
| EAN or UPC | 697950085388 |

