- 2 7/16" Shaft Diameter
- 16 7/8" Long
- #1 Drive Shaft Made for Ball Bearing & Waste Pack Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Keyway Width | 0.625 in |
| Key Way Size | 0.625 X 0.313 X 5.5 in |
| Type | Drive Shaft No. 1 |
| Bolt Dia. | 0.625 in |
| Seal Type | Waste Pack Seal |
| Bearing Type | Ball Bearing |
| Length | 16 7/8 in |
| Hardened | No |
| Shaft Length | 16.875 in |
| Shaft Dia. | 2.438 in |
| Keyway Depth | 0.313 in |
| Keyway Length | 5.5 in |
| No.of Bolts | 2 |
| Weight | 18.0 LB |
| EAN or UPC | 697950085494 |

