- 3" Shaft Diameter
- 19 1/8" Long
- #1 Drive Shaft Made for Bronze Bearing & No Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Bolt Dia. | 0.75 in |
| Shaft Dia. | 3 in |
| Material External Use | Steel |
| Length | 19 1/8 in |
| Bearing Type | Bronze Bearing |
| Keyway Width | 0.75 in |
| Key Way Size | 0.75 X 0.375 X 6 in |
| Shaft Length | 19.125 in |
| No.of Bolts | 2 |
| Type | Drive Shaft No. 1 |
| Seal Type | None |
| Keyway Depth | 0.375 in |
| Material Internal Use | Carbon Steel |
| Hardened | No |
| Keyway Length | 6 in |
| Weight | 27.4 LB |
| EAN or UPC | 697950085500 |

