- 3L Belt Size
- 1 Number of Grooves
- 2.5 in Outside Diameter
- 1/2 in Finished Bore
| Set Screw Size | 5/16-18 |
| Finished Bore | 1/2 in |
| Sheave Construction | A |
| No. of Grooves | 1 |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| 3L Pitch [Max] | 2.4 in |
| Material External Use | Cast Iron |
| 3L Pitch [Min] | 1.6 in |
| Material Internal Use | Cast Iron |
| Outside Dia. | 2.5 in |
| Hub O.D. | 2.25 in |
| Length Through Bore | 1.718 in |
| Belt Size | 3L |
| Inch/Metric | Inch |
| Sheave Type | Variable Pitch |
| O.D. | 2.5 in |
| Belt Cross Section | 3L, 4L, 5L, A, B |
| Weight | 0.95 LB |
| EAN or UPC | 697950167480 |

