- 3L Belt Size
- 1 Number of Grooves
- 2.87 in Outside Diameter
- 1/2 in Finished Bore
| Belt Cross Section | 3L |
| Bore Type | Finished Bore |
| 3L Pitch [Min] | 1.8 in |
| O.D. | 2.87 in |
| Belt Size | 3L |
| No. of Grooves | 1 |
| Bore Size [Min] | 0.5 in |
| Inch/Metric | Inch |
| Sheave Construction | A |
| Outside Dia. | 2.87 in |
| 3L Pitch [Max] | 2.7 in |
| Sheave Type | Variable Pitch |
| Material Internal Use | Cast Iron |
| Material | Cast Iron |
| Length Through Bore | 1.687 in |
| Finished Bore | 1/2 in |
| Set Screw Size | 5/16-18 UNC |
| Material External Use | Cast Iron |
| Hub O.D. | 2.25 in |
| Weight | 1.57 LB |
| EAN or UPC | 697950167497 |

