- 3L Belt Size
- 1 Number of Grooves
- 2.87 in Outside Diameter
- 5/8 in Finished Bore
| Bore Size [Min] | 0.625 in |
| Inch/Metric | Inch |
| Sheave Construction | A |
| Belt Cross Section | 3L |
| 3L Pitch [Max] | 2.7 in |
| No. of Grooves | 1 |
| Finished Bore | 5/8 in |
| O.D. | 2.87 in |
| Material Internal Use | Cast Iron |
| Keyway Size | 3/16 x 3/32 in |
| Keyway | 3/16 x 3/32 |
| 3L Pitch [Min] | 1.8 in |
| Sheave Type | Variable Pitch |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Key Way Size | 3/16 X 3/32 in |
| Material | Cast Iron |
| Belt Size | 3L |
| Length Through Bore | 1.687 in |
| Outside Dia. | 2.87 in |
| Hub O.D. | 2 1/4 in |
| Set Screw Size | 5/16-18 UNC |
| Weight | 1.49 LB |
| EAN or UPC | 697950167503 |

