- 3L / A or 4L / B or 5L Belt Size
- 1 Number of Grooves
- 5.35 in Outside Diameter
- 1 in Finished Bore
| 3L Pitch [Min] | 4 in |
| Sheave Type | Variable Pitch |
| Hub O.D. | 2.5 in |
| O.D. | 5.35 in |
| Bore Size [Min] | 1 in |
| Belt Size | 3L / A or 4L / B or 5L |
| A (4L) Pitch Dia. [Min] | 4.1 in |
| Keyway | 1/4 x 1/8 |
| Belt Cross Section | 3L, 4L, 5L, A, B |
| Material External Use | Cast Iron |
| B (5L) Pitch Dia. [Min] | 4.2 in |
| Keyway Size | 1/4 x 1/8 in |
| 3L Pitch [Max] | 4.8 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Key Way Size | 1/4 X 1/8 in |
| Material Internal Use | Cast Iron |
| A (4L) Pitch Dia. [Max] | 5.1 in |
| Material | Cast Iron |
| B (5L) Pitch Dia. [Max] | 5.2 in |
| No. of Grooves | 1 |
| Sheave Construction | A or B |
| Set Screw Size | 5/16-18 UNC |
| Finished Bore | 1 in |
| Outside Dia. | 5.35 in |
| Weight | 4.23 LB |
| EAN or UPC | 697950167817 |

