- 3L / A or 4L / B or 5L Belt Size
- 1 Number of Grooves
- 5.95 in Outside Diameter
- 1 1/4 in Finished Bore
| Belt Size | 3L / A or 4L / B or 5L |
| Inch/Metric | Inch |
| Finished Bore | 1 1/4 in |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| B (5L) Pitch Dia. [Max] | 5.8 in |
| O.D. | 5.95 in |
| A (4L) Pitch Dia. [Max] | 5.7 in |
| No. of Grooves | 1 |
| 3L Pitch [Max] | 5.4 in |
| A (4L) Pitch Dia. [Min] | 4.7 in |
| Hub O.D. | 2 1/2 in |
| Set Screw Size | 5/16-18 UNC |
| Length Through Bore | 1.906 in |
| 5V Pitch Dia. [Max] | 6.1 in |
| Keyway Size | 1/4 x 1/8 in |
| B (5L) Pitch Dia. [Min] | 4.8 in |
| Outside Dia. | 5.95 in |
| Material External Use | Cast Iron |
| Sheave Type | Variable Pitch |
| Bore Size [Min] | 1.25 in |
| Belt Cross Section | 3L, 4L, 5L, A, B |
| 3L Pitch [Min] | 4.6 in |
| Keyway | 1/4 x 1/8 |
| Key Way Size | 1/4 X 1/8 in |
| Sheave Construction | B |
| 5V Pitch Dia. [Min] | 5.1 in |
| Bore Type | Finished Bore |
| Weight | 5.9 LB |
| EAN or UPC | 697950167947 |

