- 3L / A or 4L / B or 5L Belt Size
- 1 Number of Grooves
- 7.5 in Outside Diameter
- 1 3/8 in Finished Bore
| Outside Dia. | 7.5 in |
| Length Through Bore | 2.218 in |
| Keyway | 5/16 x 5/32 |
| B (5L) Pitch Dia. [Min] | 5.9 in |
| Inch/Metric | Inch |
| A (4L) Pitch Dia. [Min] | 5.7 in |
| O.D. | 7.5 in |
| Bore Size [Min] | 1.375 in |
| Hub O.D. | 2.75 in |
| No. of Grooves | 1 |
| Bore Type | Finished Bore |
| Key Way Size | 5/16 X 5/32 in |
| A (4L) Pitch Dia. [Max] | 6.7 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 3L, 4L, 5L, A, B |
| Set Screw Size | 5/16-18 UNC |
| 5V Pitch Dia. [Max] | 7.3 in |
| Finished Bore | 1 3/8 in |
| Material | Cast Iron |
| Belt Size | 3L / A or 4L / B or 5L |
| Sheave Type | Variable Pitch |
| Keyway Size | 5/16 x 5/32 in |
| B (5L) Pitch Dia. [Max] | 7.1 in |
| Sheave Construction | B |
| 5V Pitch Dia. [Min] | 6.1 in |
| Material External Use | Cast Iron |
| Weight | 8.92 LB |
| EAN or UPC | 697950168173 |

