- 200 Chain Number
- 1 Strand
- 21 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Stock Bore Size | 1.5 in |
| Bushing Bore Size [Min] | 1.5 in |
| Pitch Diameter | 16.77 in |
| Bore Range [Min] | 1.5 in |
| Chain Sprocket Pitch | 2.5 in |
| Caliper Diameter | 15.16 in |
| Material External Use | Steel |
| Outside Dia. | 18.09 in |
| Finished Bore Size | 1.5 in |
| Bore Range [Max] | 5.38 in |
| Hub O.D. | 7.5 in |
| Chain Pitch | 2.500 in |
| Sprocket Style | B |
| Family Name | No. 200 - 2 1/2 in Pitch - Single - Type B & C |
| Chain No. | 200 |
| Chain Sprocket Number | 200 |
| Bushing Bore [Min] | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Size [Min] | 1.5 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.5 in |
| Bore Type | Finished Bore |
| No. of Strands Across | 1 |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 16.774 in |
| O.D. | 18.086 in |
| Series | B |
| Martin No. | 200B21 |
| No. of Teeth Rows Strands | 1 |
| Bore Style | Minimum Bore |
| Outside Dia. [Min] | 18.09 in |
| Single Strand Tooth Thickness | 1.389 in |
| Bore Size [Max] | 5.375 in |
| No. of Teeth | 21 |
| Bushing Bore Size [Max] | 5.375 in |
| Construction Internal | Welded |
| Hub Length Thru | 2.111 in |
| Width Across Teeth | 1.39 in |
| Pitch Diameter [Min] | 16.77 in |
| Hub Dia. | 7 1/2 in |
| Weight | 83.8 LB |
| EAN or UPC | 697950028477 |

