Martin
200N60
Single Strand Sprocket; 200 Chain Size; 60 Teeth; Requires N QD Bushing
Item #100803957
- Single Strand Sprocket
- 200 Chain Size
- 60 Teeth
- Requires QD N Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Pitch Diameter | 47.77 in |
| Bore Size [Min] | 2.438 in |
| Hub Projection | 1 3/4 in |
| Chain Sprocket Number | 200 |
| Pitch Dia. | 47.768 in |
| Bore Size [Max] | 6 in |
| Chain Sprocket Pitch | 2.5 in |
| Bore Type | Bushed |
| Sprocket Style | C |
| Length Through Bore | 6.25 in |
| Bushing Bore Size [Min] | 2.438 in |
| Outside Dia. | 49.203 in |
| Chain No. | 200 |
| Material | Steel |
| Tooth Width | 1.389 in |
| Bushing Series | N |
| Overall Length Less Threads | N/A |
| Chain Pitch | 2.500 in |
| Hub Dia. | 10 1/2 in |
| Single Strand Tooth Thickness | 1.389 in |
| Width Across Teeth | 1.389 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 49.203 in |
| Bushing Type | QD |
| Hub O.D. | 10.5 in |
| No. of Teeth Rows Strands | 1 |
| Material External Use | Steel |
| O.D. | 49.203 in |
| Hub Length | 1 3/4 in |
| Overall Length | 8.125 in |
| Bushing Bore [Max] | 5.875 in |
| Screw Size | 7/8-9 UNC |
| Bushing Bore [Min] | 2.438 in |
| Construction Internal | Welded With Lightening Holes |
| No. of Teeth | 60 |
| No. of Strands Across | 1 |
| Bushing Bore Size [Max] | 6 in |
| Caliper Diameter | 46.21 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Weight | 608.0 LB |
| EAN or UPC | 697950028873 |
