Martin
200U30
Single Strand Sprocket; 200 Chain Size; 30 Teeth; Requires U0 Split Taper Bushing
Item #100971332
- Single Strand Sprocket
- 200 Chain Size
- 30 Teeth
- Requires Split Taper U0 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Key Way Size | 1.25 in |
| Bushing Series | U0 |
| Hub Projection | 3/4 in |
| No. of Teeth Rows Strands | 1 |
| Hub Dia. | 8 1/2 in |
| Bushing Bore [Min] | 2.375 in |
| Chain Pitch | 2.500 in |
| Material External Use | Steel |
| Chain No. | 200 |
| Overall Length Less Threads | N/A |
| Bore Size [Min] | 2.375 in |
| Type | C |
| Hub Length | 3/4 in |
| Outside Dia. | 25.286 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Pitch Dia. | 23.917 in |
| Chain Sprocket Pitch | 2.5 in |
| Construction Internal | Welded |
| Caliper Diameter | 22.3549 in |
| Tooth Width | 1.389 in |
| Chain Sprocket Number | 200 |
| Hub O.D. | 8.5 in |
| Length Through Bore | 3.75 in |
| No. of Strands Across | 1 |
| Bore Type | Bushed |
| Outside Dia. [Min] | 25.286 in |
| Pitch Diameter | 23.9169 in |
| Bore Size [Max] | 5.5 in |
| Single Strand Tooth Thickness | 1.389 in |
| Bushing Type | Split Taper |
| Keyway | w/Keyway |
| Keyway Size | 1.25 in |
| Sprocket Style | C |
| Overall Length | 5.71875 in |
| O.D. | 25.286 in |
| Bushing Bore Size [Min] | 2.375 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Max] | 5.5 in |
| No. of Teeth | 30 |
| Width Across Teeth | 1.389 in |
| Bushing Bore Size [Max] | 5.5 in |
| Weight | 175.11 LB |
| EAN or UPC | 697950164908 |
