Martin
200U45
Single Strand Sprocket; 200 Chain Size; 45 Teeth; Requires U1 Split Taper Bushing
Item #100971336
- Single Strand Sprocket
- 200 Chain Size
- 45 Teeth
- Requires Split Taper U1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| No. of Teeth | 45 |
| Chain Pitch | 2.500 in |
| Tooth Width | 1.389 in |
| Chain Sprocket Pitch | 2.5 in |
| No. of Teeth Rows Strands | 1 |
| Chain No. | 200 |
| Type | C |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1.38 in |
| Material Internal Use | Carbon Steel |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 5.5 in |
| Bore Size [Max] | 5.5 in |
| Bore Size [Min] | 2.375 in |
| Chain Sprocket Number | 200 |
| Hub Dia. | 8 1/2 in |
| Bushing Bore Size [Min] | 2.375 in |
| Pitch Dia. | 35.839 in |
| Bore Type | Bushed |
| Material | Steel |
| Hub O.D. | 8.5 in |
| Key Way Size | 2.25 in |
| Bushing Type | Split Taper |
| O.D. | 37.252 in |
| Overall Length | 7.59375 in |
| Inch/Metric | Inch |
| Hub Length | 1.38 in |
| Outside Dia. [Min] | 37.252 in |
| Material External Use | Steel |
| Caliper Diameter | 34.2552 in |
| Bushing Bore Size [Max] | 5.5 in |
| Pitch Diameter | 35.839 in |
| Keyway | w/Keyway |
| Outside Dia. | 37.252 in |
| Bushing Series | U1 |
| Sprocket Style | C |
| Single Strand Tooth Thickness | 1.389 in |
| Keyway Size | 2.25 in |
| Length Through Bore | 5.625 in |
| Construction Internal | Welded With Lightening Holes |
| Width Across Teeth | 1.389 in |
| Overall Length Less Threads | N/A |
| Bushing Bore [Min] | 2.375 in |
| Weight | 326.99 LB |
| EAN or UPC | 697950164946 |
