- Series 2012 Taper Lock Bushing
- 2 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Type | Finished Bore |
| Bore with Shallow Key [Max] | 2 in |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Size | 2.000 in |
| Torque Capacity | 595.83 lbf |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 2 in |
| Keyway Size | 1/2 x 3/16 |
| Length Through Bore | 1.25 in |
| Keyway | 1/2 x 3/16 |
| Key Included | Yes |
| Cap Screws | 2 |
| Bolt Circle Diameter | 2.625 in |
| Inch/Metric | Inch |
| Bushing Series | 2012 |
| Bushing Split | Yes |
| Mounting Options | Standard |
| Capscrew Size | 3/8-16 x 5/8 in |
| Large Diameter | 2 3/4 in |
| Material External Use | Steel |
| Finished Bore Size | 2 in |
| Material | Steel |
| Wrench Torque | 23.3 lbf |
| Bushing Key Seat | 1/2 x 1/4 in |
| Bore w/Shallow Key [MAX] | 2 in |
| Bore w/Full Keyway [MAX] | 1 7/8 in |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 697950034461 |

