- Series 2012 Taper Lock Bushing, 0.500 in Bore
| Capscrew Size | 3/8-16 UNC x 5/8 |
| Bushing Series | 2012 |
| Large Diameter | 2 3/4 in |
| Bore Type | Inch |
| Material | Steel |
| Keyway Size | 1/8 x 1/16 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Size | 0.500 in |
| Length Through Bore | 1 1/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950210865 |

