- Series 2012 Taper Lock Bushing, 0.500 in Bore
| Material | Steel |
| Bushing Series | 2012 |
| Length Through Bore | 1 1/4 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 2 5/8 in |
| Keyway Size | 1/8 x 1/16 |
| Large Diameter | 2 3/4 in |
| Capscrew Size | 7/16-14 UNC |
| Bore Size | 0.500 in |
| Cap Screws | 2 |
| Weight | 0.0 KG |

