description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Bore Type | Finished Bore |
| Bore Size [Max] | 1.281 in |
| No. of Teeth Rows Strands | 1 |
| Outside Dia. | 3.01 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore Size | 0.625 in |
| Hub Length Thru | 0.591 in |
| Martin No. | C2042B8 |
| Bushing Bore Size [Min] | 0.625 in |
| Bushing Bore Size [Max] | 1.281 in |
| Construction Internal | Solid |
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.284 in |
| Length Through Bore | 0.875 in |
| Material External Use | Steel |
| Chain Sprocket Number | 2042 |
| Hub O.D. | 1.875 in |
| O.D. | 3.01 in |
| No. of Teeth | 8 |
| Chain Pitch | 1.000 in |
| Chain No. | 2042 |
| Stock Bore Size | 0.625 in |
| Bore Range [Min] | 0.625 in |
| Chain Sprocket Pitch | 1 in |
| Chain Strands | 1 |
| Pitch Dia. | 2.613 in |
| Material | Steel |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Family Name | No. C2042 - 1 in Pitch - Single - B |
| Bore Style | Reborable |
| Bore Range [Max] | 1.28125 in |
| Effective No. of Teeth | 4 |
| Hub Dia. | 1 7/8 in |
| Caliper Diameter | 1.99 in |
| Pitch Diameter [Min] | 2.61 in |
| Outside Dia. [Min] | 3.01 in |
| Material Internal Use | Carbon Steel |
| No. of Strands Across | 1 |
| Pitch Diameter | 2.61 in |
| Bore Size [Min] | 0.625 in |
| Weight | 0.72 LB |
| EAN or UPC | 697950044309 |

