description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Hub Length Thru | 0.907 in |
| Chain Pitch | 1.250 in |
| No. of Teeth | 22 |
| Pitch Diameter [Min] | 8.78 in |
| Single Strand Tooth Thickness | 0.343 in |
| Martin No. | C2052B22 |
| Bore Style | Reborable |
| Pitch Diameter | 8.78 in |
| Outside Dia. | 9.44 in |
| Hub Dia. | 3 1/4 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Pitch | 1.25 in |
| Bushing Bore Size [Min] | 0.75 in |
| Bore Range [Min] | 0.75 in |
| Material | Steel |
| Finished Bore Size | 0.75 in |
| Effective No. of Teeth | 11 |
| Pitch Dia. | 8.783 in |
| Chain Sprocket Number | 2052 |
| Caliper Diameter | 8.03 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Hub O.D. | 3.25 in |
| Width Across Teeth | 0.343 in |
| O.D. | 9.44 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Outside Dia. [Min] | 9.44 in |
| Chain Strands | 1 |
| No. of Teeth Rows Strands | 1 |
| Bore Size [Max] | 3.225 in |
| Chain No. | 2052 |
| Bore Range [Max] | 3.225 in |
| Family Name | No. C2052 - 1 1/4 in Pitch - Single - B |
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| Stock Bore Size | 0.750 in |
| Construction Internal | Welded |
| Bushing Bore Size [Max] | 3.225 in |
| Weight | 7.3 LB |
| EAN or UPC | 697950045115 |

