description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Hub Length Thru | N/A |
| Outside Dia. | 6.63 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Pitch Dia. | 6.268 in |
| Hub Projection | N/A |
| Length Through Bore | 0.433 in |
| Chain Sprocket Number | 2060 |
| Outside Dia. [Min] | 6.63 in |
| Single Strand Tooth Thickness | 0.459 in |
| Bore Style | Reborable |
| Bore Size [Min] | 0.719 in |
| No. of Teeth Rows Strands | 1 |
| Pitch Diameter | 6.27 in |
| Stock Bore Size | 0.719 in |
| Chain Sprocket Pitch | 1.5 in |
| Martin No. | 2060A26 |
| Finished Bore Size | 0.719 in |
| Family Name | No. 2060 - 1 1/2 in Pitch - Single - A |
| Construction Internal | Solid |
| Effective No. of Teeth | 13 |
| No. of Teeth | 26 |
| Hub Dia. | 4 in |
| Bore Range [Min] | 0.71875 in |
| Bore Range [Max] | 1.25 in |
| Chain Strands | 1 |
| Caliper Diameter | 5.8 in |
| Chain Pitch | 1.500 in |
| Bushing Bore Size [Min] | 0.719 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 6.27 in |
| Material | Steel |
| Chain No. | 2060 |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| O.D. | 6.63 in |
| Material External Use | Steel |
| Weight | 3.58 LB |
| EAN or UPC | 697950045436 |

