description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Material | Steel |
| No. of Teeth | 16 |
| Effective No. of Teeth | 8 |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Bore Type | Finished Bore |
| Stock Bore Size | 0.750 in |
| Family Name | No. C2062 - 1 1/2 in Pitch - Single - B |
| Bushing Bore Size [Min] | 0.75 in |
| Construction Internal | Welded |
| Pitch Diameter | 7.69 in |
| Chain Strands | 1 |
| Hub Length Thru | 0.791 in |
| Bore Style | Reborable |
| Bore Size [Max] | 2.75 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Pitch | 1.5 in |
| Martin No. | C2062B16 |
| Sprocket Style | B |
| Length Through Bore | 1.25 in |
| Chain Pitch | 1.500 in |
| Hub O.D. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 2.75 in |
| No. of Strands Across | 1 |
| Material External Use | Steel |
| Outside Dia. | 8.44 in |
| Caliper Diameter | 6.81 in |
| Finished Bore Size | 0.75 in |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.459 in |
| Outside Dia. [Min] | 8.44 in |
| Bushing Bore Size [Max] | 2.75 in |
| O.D. | 8.44 in |
| Hub Dia. | 4 in |
| No. of Teeth Rows Strands | 1 |
| Single Strand Tooth Thickness | 0.459 in |
| Chain Sprocket Number | 2062 |
| Pitch Diameter [Min] | 7.69 in |
| Chain No. | 2062 |
| Pitch Dia. | 7.689 in |
| Weight | 8.18 LB |
| EAN or UPC | 697950045603 |

