There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Structural Offset wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 5/8” through 2” in Industrial Black finish. These are special purpose single end wrenches with 15 degree angled slotted opening at one end and long tapered (rat tail) handle for extra leverage and hole aligning. They are thru hardened and designed for heavy industrial service.
features
Black Industrial Finish
Material
Steel
Type
Spuds and Pins
Head Width
2 5/8 in
Finish
Industrial Black
Wrench Opening
1 1/4 in
Head Thickness
11/16 in
Overall Length
19 in
Inch/Metric
Inch
Weight
2.75 LB
EAN or UPC
697950143200
We're here for you
with Service Centers across the country - We have your back