description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Bore Range [Max] | 3.25 in |
| Hub Dia. | 4 3/4 in |
| O.D. | 13.19 in |
| Material Internal Use | Carbon Steel |
| Construction Internal | Welded |
| Family Name | No. C2082 - 2 in Pitch - Single - B |
| Pitch Diameter | 12.15 in |
| Single Strand Tooth Thickness | 0.575 in |
| Outside Dia. [Min] | 13.19 in |
| Bore Style | Reborable |
| Chain No. | 2082 |
| No. of Strands Across | 1 |
| Stock Bore Size | 1.1875 in |
| Bushing Bore Size [Max] | 3.25 in |
| Finished Bore Size | 1.188 in |
| Length Through Bore | 2 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hub Length Thru | 1.425 in |
| Chain Sprocket Pitch | 2 in |
| Hub O.D. | 4.75 in |
| Caliper Diameter | 10.98 in |
| Bushing Bore Size [Min] | 1.188 in |
| Bore Size [Max] | 3.25 in |
| Martin No. | C2082B19 |
| Chain Strands | 1 |
| Width Across Teeth | 0.575 in |
| Effective No. of Teeth | 9 1/2 |
| Chain Sprocket Number | 2082 |
| Outside Dia. | 13.19 in |
| Material External Use | Steel |
| Bore Size [Min] | 1.188 in |
| Sprocket Style | B |
| Bore Range [Min] | 1.1875 in |
| Chain Pitch | 2.000 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 19 |
| Pitch Diameter [Min] | 12.15 in |
| Pitch Dia. | 12.151 in |
| Bore Type | Finished Bore |
| No. of Teeth Rows Strands | 1 |
| Weight | 24.4 LB |
| EAN or UPC | 697950046358 |

